Shop HARPER
See all product information
Create Account
Corn Whisk Broom
- Mfr # 530
- Zoro # G302680273
product price:Â
$
16.59
/ea
Key Features
Broom Handle Diameter
0.35
Broom Handle Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530
- Zoro #
- G302680273
- UPC #
- 98991005302
- Country of Origin
- Mexico
Dimensions
- Broom Handle Diameter
- 0.35
- Broom Handle Length
- 12 in
- Block Width
- 7.5 in
Details
- Item
- Whisk Broom
Description
Whisk Broom features stiff corn bristles to sweep up dirt and debris in small areas such as floorboards, corners and benches. Measures 12"L overall.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.