Shop HARPER
See all product information
Create Account
Flat Dust Mop, 46.06 in. Bamboo Handle, Hook and Loop Pad
- Mfr # 37501100
- Zoro # G623309921
product price:Â
$
22.35
/ea
Key Features
Height
49.41 in
Mop Head Material
Bamboo Fiber with Microfiber Border
Application
Cleaning Dust, Pet Hair and Fine, Dry Dirt
Includes
Dust Mop & 2 Mop Pads
Head Width
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37501100
- Zoro #
- G623309921
- UPC #
- 049206155534
- Country of Origin
- China
Dimensions
- Height
- 49.41 in
- Head Width
- 12.8 in
- Head Length
- 5.71 in
- Handle Length
- 46.06 in
- Length
- 5.71 in
- Width
- 12.8 in
Details
- Mop Head Material
- Bamboo Fiber with Microfiber Border
- Application
- Cleaning Dust, Pet Hair and Fine, Dry Dirt
- Includes
- Dust Mop & 2 Mop Pads
- Handle Material
- Bamboo
- Item
- Dust Mop & Mop Pad
Description
With simple, sustainable products from Live.Love.Clean. by Harper, you can clean your home while feeling good about the tools that make it possible. Bamboo grows astonishingly fast and helps to prevent soil erosion, making it a strong and sturdy, Earth-friendly alternative to plastic. And it’s not just a trend! Our brooms, mops, and brushes really work to pick up the finest dust, dirt, crumbs, and even pet hair. Live.Love.Clean. by Harper: Sustainable, Durable, Effective, Responsible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.