Zoro Homepage

Floor Squeegee, 24" W

  • Mfr # 25524

  • Zoro # G1241079


product price: $63.99
/ea
Sold in multiples of 6 for $383.94

Key Features

Squeegee Blade Width
24 in
Material
Moss Foam
Application
Cleans Light and Medium Debris on Smooth and Rough Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25524
Zoro #
G1241079
UPC #
098991925525
Country of Origin
United States

Dimensions

Squeegee Blade Width
24 in
Width
24"

Details

Item
Floor Squeegee
Material
Moss Foam
Application
Cleans Light and Medium Debris on Smooth and Rough Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Squeegee Blade Material
Neoprene
Color
Black
Squeegee Application
Floor Squeegee
For Use With
Mfr. No. H8142

Description

Floor Squeegee, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.