Shop HARPER TRUCKS
See all product information
Create Account
Hand Truck, Steel, Flow Handle, 700 lb.
Mfr # JEDTK1935P
Zoro # G1865293
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50"
Overall Width
22"
Material
Steel
Wheel Type
Pneumatic
Wheel Diameter
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JEDTK1935P
- Zoro #
- G1865293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 50"
- Overall Width
- 22"
- Wheel Diameter
- 10"
Details
- Material
- Steel
- Item
- Hand Truck,Steel,Flow Handle,700 lb.
- Wheel Type
- Pneumatic
- Hand Truck Handle Type
- Dual Handle
Description
Hand Truck,Steel,Flow Handle,700 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.