Zoro Homepage
This item is Discontinued.
Harper Harper Replacement Twin-Blade Foam Squeegee Head 2532242

Harper Replacement Twin-Blade Foam Squeegee Head (Discontinued)

  • Mfr # 2532242
  • Zoro # G302697165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532242
Zoro #
G302697165
UPC #
98991004039
Country of Origin
Brazil

Dimensions

Height
2
Length
22
Outside Diameter
1.05
Width
5.5

Description

Replacement Head features a double-blade design that leaves less moisture behind, which means floors dry quicker with less residue. For the Harper Moss Twin-Blade Foam Squeegee, Item No. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.