Zoro Homepage
This item is Discontinued.
Harper Push Broom Head, Synthetic, 42" Block 234242

Push Broom Head, Synthetic, 42" Block (Discontinued)

  • Mfr # 234242
  • Zoro # G1864322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234242
Zoro #
G1864322
UPC #
098991523424
Country of Origin
United States

Details

Bristle Material
Synthetic
Bristle Color
Red
Block Material
Wood
Item
Push Broom Head
Chemical Resistant
No
Broom Grade
Medium-Duty
Features
Hardwood Maple Wood Block
For Use With
Broom Handle
Series
Premium Red-End

Description

Push Broom Head, Bristle Material Synthetic, Bristle Color Red, Block Material Wood, Chemical Resistant No, Features Hardwood Maple Wood Block, For Use With Broom Handle, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.