Zoro Homepage

Squeegee Blade, Double-Edge, 30"

  • Mfr # 25530

  • Zoro # G9581260


product price: $64.99
/ea
Sold in multiples of 3 for $194.97

Key Features

Squeegee Blade Shape
Double-Edge
Material
Moss Foam
Application
Cleans Light and Medium Debris on Smooth and Rough Surfaces
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25530
Zoro #
G9581260
UPC #
-
Country of Origin
United States

Dimensions

Width
30"

Details

Item
Squeegee Blade,Double-Edge,30"
Squeegee Blade Shape
Double-Edge
Material
Moss Foam
Application
Cleans Light and Medium Debris on Smooth and Rough Surfaces

Description

Squeegee Blade,Double-Edge,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.