Zoro Homepage

String Wet Mop, 19.2 oz Dry Wt, Quick Change Connection, Cut-End, Natural, Cotton

  • Mfr # 484

  • Zoro # G1241237


product price: $7.89
/ea
Sold in multiples of 12 for $94.68

Key Features

Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484
Zoro #
G1241237
UPC #
081789504842
Country of Origin
United States

Details

Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Launderable
Yes
End Type
Cut
Material
Cotton
Color
natural
Handle Included
No
Dry Weight
19.2 oz

Description

Wet Mop, Mop Connection Type Quick Change, Launderable Yes, Dry Weight 19.2 oz, Mop End Type Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.