String Wet Mop, 24 oz Dry Wt, Quick Change Connection, Cut-End, Natural, Cotton
Mfr # 485
Zoro # G1241167
product price: $11.19
/eaSold in multiples of 12 for $134.28
Key Features
Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485
Zoro #
G1241167
UPC #
081789504859
Country of Origin
United States
Details
Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Dry Weight
24 oz
Color
natural
End Type
Cut
Handle Included
No
Material
Cotton
Launderable
Yes
Description
Wet Mop, Mop Connection Type Quick Change, Launderable Yes, Dry Weight 24 oz, Mop End Type Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.