String Wet Mop, 32 oz Dry Wt, Quick Change Connection, Cut-End, Natural, Cotton
Mfr # 490
Zoro # G1241191
product price: $12.79
/eaSold in multiples of 12 for $153.48
Key Features
Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490
Zoro #
G1241191
UPC #
081789504903
Country of Origin
United States
Details
Mop Head Color
natural
Mop Connection Type
Quick Change
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Handle Included
No
End Type
Cut
Launderable
Yes
Color
natural
Dry Weight
32 oz
Description
Wet Mop, Mop Connection Type Quick Change, Launderable Yes, Dry Weight 32 oz, Mop End Type Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.