Zoro Homepage

Utility Brush Utility Brush, Natural

  • Mfr # 8382

  • Zoro # G9581008


product price: $5.79
/ea
Sold in multiples of 12 for $69.48

Key Features

Brush Type
Utility Brush
Bristle Color
Natural
Bristle Material
Tampico
Features
8 in Overall Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8382
Zoro #
G9581008
UPC #
-
Country of Origin
United States

Details

Brush Type
Utility Brush
Bristle Color
Natural
Bristle Material
Tampico
Item
Utility Brush
Features
8 in Overall Length

Description

Utility Brush,Tampico,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.