Zoro Homepage

Extreme Duty Tarp, 10 ft x 20 ft, 4, Brown, Polyethylene

  • Mfr # BR10x20

  • Zoro # G202681516


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Finished Size
10 ft x 20 ft
Color
Brown
Tarp Material
Polyethylene
Thickness
4
Tarp Strength
Extreme Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10x20
Zoro #
G202681516
UPC #
655329010249
Country of Origin
Viet Nam

Dimensions

Finished Size
10 ft x 20 ft
Thickness
4
Tarp Finished Length
10 ft
Tarp Finished Width
12.2 ft
Outside Diameter
11.5

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Extreme Duty
Item
Tarp
Material
Polyethylene

Description

This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.