Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Duty Tarp, 1.8, Brown, Polyethylene

  • Mfr # BR4x20

  • Zoro # G802681565


product price: $46.15
/ea

Key Features

Color
Brown
Tarp Material
Polyethylene
Thickness
1.8
Tarp Strength
Extreme Duty
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR4x20
Zoro #
G802681565
UPC #
655329042042
Country of Origin
Viet Nam

Dimensions

Thickness
1.8
Tarp Finished Width
12 ft
Outside Diameter
5

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Extreme Duty
Item
Tarp
Material
Polyethylene

Description

This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.