Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Duty Tarp, 6.2, Brown, Polyethylene

  • Mfr # BR12x20

  • Zoro # G602681529


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Tarp Material
Polyethylene
Thickness
6.2
Tarp Strength
Extreme Duty
Tarp Finished Width
12.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR12x20
Zoro #
G602681529
UPC #
655329122041
Country of Origin
Viet Nam

Dimensions

Thickness
6.2
Tarp Finished Width
12.3 ft
Outside Diameter
14.5

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Extreme Duty
Item
Tarp
Material
Polyethylene

Description

This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.