Zoro Homepage

Extreme Duty Tarp, 8 ft x 10 ft, 1.9, Brown, Polyethylene

  • Mfr # BR8x10

  • Zoro # G202681585


product price: $35.99
/ea

Key Features

Finished Size
8 ft x 10 ft
Color
Brown
Tarp Material
Polyethylene
Thickness
1.9
Tarp Strength
Extreme Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR8x10
Zoro #
G202681585
UPC #
655329081041
Country of Origin
Viet Nam

Dimensions

Finished Size
8 ft x 10 ft
Thickness
1.9
Tarp Finished Length
8 ft
Tarp Finished Width
11.6 ft
Outside Diameter
5

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Extreme Duty
Item
Tarp
Material
Polyethylene

Description

This 8-oz. Extreme-Duty Tarp provides heavyweight protection from the elements in conditions that would destroy a lighter-weight tarp. Ideal for covering farm machinery or keeping firewood dry. Brown color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.