Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 3.3, Silver, 1,000-Denier Polyester

  • Mfr # 655329612160

  • Zoro # G902681427


product price: $69.15
/ea

Key Features

Color
Silver
Tarp Material
1,000-Denier Polyester
Thickness
3.3
Tarp Strength
Heavy Duty
Tarp Finished Width
11.7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655329612160
Zoro #
G902681427
UPC #
655329612160
Country of Origin
Viet Nam

Dimensions

Thickness
3.3
Tarp Finished Width
11.7 ft
Outside Diameter
7.9

Details

Color
Silver
Tarp Material
1,000-Denier Polyester
Tarp Strength
Heavy Duty
Item
Tarp
Material
1,000-Denier Polyester

Description

This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.