12 x 20 ft. Super Heavy Duty 8 oz Tarp, Brown
- Mfr # B335762
- Zoro # G724192224
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B335762
- Zoro #
- G724192224
- UPC #
- -
- Country of Origin
- China
Description
12' x 20' Super Heavy Duty 8 oz. Tarp Brown - BR12x20 This 12 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18 in and reinforced corner grommet. Finished size is 12' x 20'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated. Features 12 x 20 ft. Super Heavy Duty 8 oz Tarp Brown. We provide a wide assortment of garden and lawn products that brilliant designs. Specifications Color: Brown. Size: 8 oz. Weight: 13.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.