Heavy Duty Tarp, 16 ft x 20 ft, Brown, High-Density Polyethylene

  • Mfr # BR16x20

  • Zoro # G402666467


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Finished Size
16 ft x 20 ft
Color
Brown
Tarp Material
High-Density Polyethylene
Tarp Strength
Heavy Duty
Tarp Finished Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR16x20
Zoro #
G402666467
UPC #
655329162047
Country of Origin
United States

Dimensions

Finished Size
16 ft x 20 ft
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft

Details

Color
Brown
Tarp Material
High-Density Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
8 oz/sq yd
Grommet Spacing
18 in

Description

16' X 20' SUPER HEAVY DUTY 8 OZ. TARP BROWN - BR16X20 THIS 16 FT. X 20 FT. WOVEN POLY TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 8 OZ. PER SQUARE YARD, 16 MIL THICK, 16X16 WEAVE COUNT, GROMMETS APPROXIMATELY EVERY 18" AND REINFORCED CORNER GROMMET. FINISHED SIZE 16'X20'. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED BROWN ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.