Heavy Duty Tarp, Brown, High-Density Polyethylene

  • Mfr # BR8x10

  • Zoro # G804913848


product price: $36.69
/ea

Key Features

Color
Brown
Tarp Material
High-Density Polyethylene
Tarp Strength
Heavy Duty
Fabric Weight
8 oz/sq yd
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR8x10
Zoro #
G804913848
UPC #
655329081041
Country of Origin
China

Details

Color
Brown
Tarp Material
High-Density Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
8 oz/sq yd
Grommet Spacing
18 in

Description

8' x 10' super heavy duty 8 oz. Tarp brown - br8x10 this 8 ft. X 10 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 8 oz. Per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size is 8'x10'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.