Light Duty Tarp, 20 ft x 20 ft, Blue, High-Density Polyethylene

  • Mfr # B20x20

  • Zoro # G702666518


product price: $54.79
/ea

Key Features

Finished Size
20 ft x 20 ft
Color
Blue
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20x20
Zoro #
G702666518
UPC #
655329120207
Country of Origin
United States

Dimensions

Finished Size
20 ft x 20 ft
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft

Details

Color
Blue
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in

Description

20' X 20' LIGHT DUTY 2.9 OZ. TARP, BLUE - B20X20 THIS 20 FT. X 20 FT. WOVEN POLY TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 2.9 OZ. PER SQUARE YARD, 5-6 MIL THICK, 8X10 WEAVE COUNT AND GROMMETS APPROXIMATELY EVERY 36". FINISHED SIZE APPROXIMATELY 2% OR 6" SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.