Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Tarp, Blue, High-Density Polyethylene

  • Mfr # B10x40

  • Zoro # G404913835


product price: $56.29
/ea

Key Features

Color
Blue
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B10x40
Zoro #
G404913835
UPC #
655329110406
Country of Origin
China

Details

Color
Blue
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in

Description

10' x 40' light duty 2.9 oz. Tarp, blue - b10x40 this 10 ft. X 40 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 2.9 oz. Per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.