Zoro Homepage

Light Duty Tarp, Blue, High-Density Polyethylene

  • Mfr # B4x6

  • Zoro # G602666502


product price: $28.15
/ea
Sold in multiples of 8 for $225.20

Key Features

Color
Blue
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4x6
Zoro #
G602666502
UPC #
655329104061
Country of Origin
United States

Details

Color
Blue
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Fabric Weight
2.9 oz/sq yd
Grommet Spacing
36 in

Description

4' X 6' LIGHT DUTY 2.9 OZ. TARP, BLUE - B4X6 THIS 4 FT. X 6 FT. WOVEN POLY TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 2.9 OZ. PER SQUARE YARD, 5-6 MIL THICK, 8X10 WEAVE COUNT AND GROMMETS APPROXIMATELY EVERY 36". FINISHED SIZE APPROXIMATELY 2% OR 6" SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.