Light Duty Tarp, Camoflauge, High-Density Polyethylene
- Mfr # CAMO15x30
- Zoro # G404913767
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Color
Camoflauge
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Fabric Weight
3.3 oz/sq yd
Grommet Spacing
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAMO15x30
- Zoro #
- G404913767
- UPC #
- 655329151300
- Country of Origin
- China
Details
- Color
- Camoflauge
- Tarp Material
- High-Density Polyethylene
- Tarp Strength
- Light Duty
- Item
- Tarp
- Fabric Weight
- 3.3 oz/sq yd
- Grommet Spacing
- 24 in
Description
15' x 30' light duty 3.3 oz. Tarp, camouflage/green - camo15x30 this 15 ft. X 30 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 3.3 oz. Per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a camouflage print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.