Light Duty Tarp, High Visibility Orange, High-Density Polyethylene

  • Mfr # O30x30

  • Zoro # G804913879


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
High Visibility Orange
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Fabric Weight
3.3 oz/sq yd
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O30x30
Zoro #
G804913879
UPC #
655329303013
Country of Origin
India

Details

Color
High Visibility Orange
Tarp Material
High-Density Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Fabric Weight
3.3 oz/sq yd
Grommet Spacing
36 in

Description

30' x 30' light duty 3.3 oz. Tarp, high visibility orange - o30x30 this 30 ft. X 30 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 3.3 oz. Per square yard, 7 mil thick, 10x10 weave count, grommets approximately every 36"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated orange on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.