Medium Duty Tarp, 10 ft x 10 ft, White, High-Density Polyethylene

  • Mfr # W10x10

  • Zoro # G002592883


product price: $32.45
/ea

Key Features

Finished Size
10 ft x 10 ft
Color
White
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10x10
Zoro #
G002592883
UPC #
655329510107
Country of Origin
United States

Dimensions

Finished Size
10 ft x 10 ft
Tarp Finished Length
10 ft
Tarp Finished Width
10 ft

Details

Color
White
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Grommet Spacing
18 in

Description

10' X 10' MEDIUM DUTY 6 OZ. TARP, WHITE - W10X10 THIS 10 FT. X 10 FT. WOVEN POLY TARP IS WATERPROOF, MILDEWPROOF, TEAR RESISTANT AND ACID RESISTANT. 6 OZ. PER SQUARE YARD, 11-12 MIL THICK, 14X14 WEAVE COUNT, GROMMETS APPROXIMATELY EVERY 18", REINFORCED CORNER GROMMET. FINISHED SIZE APPROXIMATELY 2% OR 6" SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.