Medium Duty Tarp, Forest Green, High-Density Polyethylene

  • Mfr # G15x15

  • Zoro # G404913675


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Color
Forest Green
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Fabric Weight
4.5 oz/sq yd
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15x15
Zoro #
G404913675
UPC #
655329415150
Country of Origin
China

Details

Color
Forest Green
Tarp Material
High-Density Polyethylene
Tarp Strength
Medium Duty
Item
Tarp
Fabric Weight
4.5 oz/sq yd
Grommet Spacing
36 in

Description

15' x 15' medium duty 4.5 oz. Tarp, forest green - g15x15 this 15 ft. X 15 ft. Woven poly tarp is waterproof, mildewproof, tear resistant and acid resistant. 4.5 oz. Per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. Uv treated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.