Shop HARPSTER
See all product information
Create Account
Tarp, 11 ft 9 in x 15 ft 9 in, 16 Mil, Brown, Polyethylene
- Mfr # BR12x16
- Zoro # G2053469
product price:Â
$
42.25
/ea
Key Features
Finished Size
11 ft 9 in x 15 ft 9 in
Color
Brown
Tarp Material
Polyethylene
Thickness
16 mil
Tarp Finished Length
15 ft 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR12x16
- Zoro #
- G2053469
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brown
- Tarp Material
- Polyethylene
- Item
- Tarp
- Tarp Resistant Features
- Mildew Resistant, Tear Resistant, UV Resistant
- Tarp Seam Finish
- Heat Sealed, Rope Reinforced
- Features
- Grommets Spaced 18 in Apart on All Sides with Reinforced Corners
Dimensions
- Finished Size
- 11 ft 9 in x 15 ft 9 in
- Thickness
- 16 mil
- Tarp Finished Length
- 15 ft 9 in
- Tarp Finished Width
- 11 ft 9 in
- Cut Size
- 12 x 16 ft
Description
Tarp, Tarp Material Polyethylene, Cut Size 12 x 16 ft, Finished Size 11 ft 9 in x 15 ft 9 in, Tarp Finished Length 15 ft 9 in, Tarp Finished Width 11 ft 9 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Color Brown/Brown, Thickness 16 mil, Features Grommets Spaced 18 in Apart on All Sides with Reinforced Corners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.