Zoro Homepage

Air Chain Hoist, 500 lb., 60 fpm

  • Mfr # TCS250P-18

  • Zoro # G9494563


product price: $5,395.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
14 13/32 in
Lift Speed
60 fpm
Hoist Lift
18 ft
Air Consumption
60 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS250P-18
Zoro #
G9494563
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 13/32 in
Manufacturers Warranty Length
1 yr
Housing Width
5 39/64 in
Inlet Size
1/2 in NPT
Overall Length
14-13/32"
Overall Width
8-45/64"
Air Inlet Size
1/2 in
Body Length
14 13/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
18 ft
Body Width
5 5/8 in

Details

Load Capacity
500 lb
Lift Speed
60 fpm
Hoist Lift
18 ft
Air Consumption
60 cfm
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
16 1/4 in
Reeving
1
Standards
ANSI/ASME B30.17
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Noise Level
76 dB
Brake
Disc
Includes
Chain Container, External Speed Adjustment Screws, Nickel Plated Load Chain
Item
Air Chain Hoist
Finish
Acrylic Resin Paint
Fixed Lift Speed
60 fpm
Chain Finish
Nickel Plated
Body Finish
Painted
Minimum Air Consumption
60 scfm
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Included Components
Chain Container, External Speed Adjustment Screws
Headroom
16 1/4 in
Maximum Air Pressure
90 psi
Air Inlet Type
NPT
Maximum Lifting Capacity
500 lb
Brake Type
Disc
Sound Level
76 dB
Number of Reeves
1
Controls
Pendant
Maximum Air Consumption
60 cfm
Minimum Air Pressure
60 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 1/4 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 18 ft, Maximum Air Consumption 60 cfm, Air Inlet Size 1/2 in, Body Length 14 13/32 in, Body Width 5 5/8 in, Includes Brake Brake Included, Brake Type Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.