Zoro Homepage

Air Chain Hoist, 500 lb. Cap., 10 ft. Lift

  • Mfr # TCR250C-10

  • Zoro # G7242821


product price: $3,958.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
13 1/2 in
Lift Speed
52 fpm
Hoist Lift
10 ft
Air Consumption
48 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR250C-10
Zoro #
G7242821
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
11 ft
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Housing Width
6 29/32 in
Overall Width
8-5/16"
Overall Length
13-1/2"
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Body Width
6 29/32 in
Air Inlet Size
1/2 in
Body Length
13 1/2 in
Minimum Retracted Length
18 3/16 in
Body Depth
13 1/2 in
Lifting Hook Opening Width
1 3/16 in

Details

Load Capacity
500 lb
Lift Speed
52 fpm
Hoist Lift
10 ft
Air Consumption
48 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCR
Control
Pull Cord
Min. Between Hooks
18 3/16 in
Standards
ANSI/ASME B30.17
Reeving
1
Color
Yellow
Air Pressure
90 psi
Noise Level
92 dB
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Trolley Configuration
Hook Mounted - No Trolley
Brake
Self Adjusting
Item
Air Chain Hoist
Finish
Acrylic Resin Paint
Lifting Hook Material
Carbon Steel
Minimum Air Pressure
60 psi
Headroom
18 3/16 in
Overload Protection Included
Yes
Number of Reeves
1
Fixed Lift Speed
52 fpm
Sound Level
92 dB
Mount Type
Hook Mounted - No Trolley
Controls
Pull Cord
Air Inlet Gender
Female
Minimum Air Consumption
48 cfm
Resistance Properties
Weather Resistant
Maximum Air Pressure
90 psi
Number of Load Chains
1
Maximum Air Consumption
57 cfm
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Cast Iron
Chain Material
Black Carbon
Body Finish
Painted
Includes Clutch
Clutch Not Included
Included Components
Chain Container
Air Inlet Type
NPT
Brake Type
Self-Adjusting
Programmable
Non-Programmable
Maximum Lifting Capacity
500 lb
Chain Grade
Grade 80
Includes Brake
Brake Included

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 52 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.