Zoro Homepage

Air Chain Hoist, 500 lb. Cap., 10 ft. Lift

  • Mfr # TCS250C-10

  • Zoro # G6771545


product price: $4,467.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
14 3/8 in
Hoist Lift
10 ft
Lift Speed
121 fpm
Air Consumption
64 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS250C-10
Zoro #
G6771545
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Housing Width
8 11/16 in
Manufacturers Warranty Length
1 yr
Overall Length
14-3/8"
Overall Width
8-11/16"
Lifting Hook Opening Width
1 in
Body Length
14 13/32 in
Minimum Retracted Length
16 5/16 in
Body Depth
14 13/32 in
Body Width
8 11/16 in
Mfr. Warranty Length
1 yr
Air Inlet Size
1/2 in
Maximum Lifting Length
10 ft

Details

Load Capacity
500 lb
Hoist Lift
10 ft
Lift Speed
121 fpm
Air Consumption
64 scfm
Series
TCS
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
16 5/16 in
Control
Pull Cord
Reeving
1
Standards
ANSI/ASME B30.17
Finish
Acrylic Resin Paint
Item
Air Chain Hoist
Brake
Self Adjusting
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Noise Level
83 dB
Air Pressure
90 psi
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, External Speed Adjustment Screws
Minimum Air Consumption
64 scfm
Fixed Lift Speed
121 fpm
Air Inlet Type
NPT
Number of Load Chains
1
Chain Grade
Grade 80
Overload Protection Included
Yes
Body Material
Cast Aluminum
Headroom
16 3/10 in
Mount Type
Hook Mounted - No Trolley
Brake Type
Disc
Programmable
Non-Programmable
Air Inlet Gender
Female
Body Finish
Painted
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Includes Clutch
Clutch Not Included
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Maximum Air Pressure
90 psi
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Maximum Air Consumption
64 scfm
Controls
Pull Cord
Minimum Air Pressure
60 psi
Sound Level
83 dB

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 121 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 64 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.