Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 500 lb. Cap., 20 ft. Lift

  • Mfr # TCR250C-20

  • Zoro # G6755506


product price: $4,211.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
13 1/2 in
Lift Speed
52 fpm
Hoist Lift
20 ft
Air Consumption
48 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR250C-20
Zoro #
G6755506
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Housing Width
6 29/32 in
Inlet Size
1/2 in NPT
Overall Width
8-5/16"
Overall Length
13-1/2"
Body Depth
13 1/2 in
Maximum Lifting Length
20 ft
Body Width
6 29/32 in
Lifting Hook Opening Width
1 3/16 in
Body Length
13 1/2 in
Air Inlet Size
1/2 in
Minimum Retracted Length
18 3/16 in
Mfr. Warranty Length
1 yr

Details

Load Capacity
500 lb
Lift Speed
52 fpm
Hoist Lift
20 ft
Air Consumption
48 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
18 3/16 in
Control
Pull Cord
Standards
ANSI/ASME B30.17
Reeving
1
Item
Air Chain Hoist
Noise Level
92 dB
Trolley Configuration
Hook Mounted - No Trolley
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Brake
Self Adjusting
Finish
Acrylic Resin Paint
Color
Yellow
Air Pressure
90 psi
Sound Level
92 dB
Includes Brake
Brake Included
Chain Material
Black Carbon
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Number of Reeves
1
Controls
Pull Cord
Number of Load Chains
1
Air Inlet Type
NPT
Programmable
Non-Programmable
Minimum Air Pressure
60 psi
Mount Type
Hook Mounted - No Trolley
Minimum Air Consumption
48 scfm
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
18 3/16 in
Fixed Lift Speed
52 fpm
Included Components
Chain Container
Includes Clutch
Clutch Not Included
Body Finish
Painted
Maximum Air Consumption
57 cfm
Lifting Hook Material
Carbon Steel
Body Material
Cast Iron
Maximum Air Pressure
90 psi
Air Inlet Gender
Female
Brake Type
Self-Adjusting
Chain Grade
Grade 80

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 52 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.