Zoro Homepage

Air Chain Hoist, 500 lb. Cap., 20 ft. Lift

  • Mfr # TCS250P-20

  • Zoro # G7194817


product price: $5,462.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
14 3/8 in
Lift Speed
121 fpm
Hoist Lift
20 ft
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS250P-20
Zoro #
G7194817
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Housing Width
8 11/16 in
Overall Width
8-11/16"
Overall Length
14-3/8"
Body Depth
14 13/32 in
Maximum Lifting Length
20 ft
Air Inlet Size
1/2 in
Body Width
8 11/16 in
Minimum Retracted Length
16 5/16 in
Mfr. Warranty Length
1 yr
Body Length
14 3/8 in
Lifting Hook Opening Width
1 in

Details

Load Capacity
500 lb
Lift Speed
121 fpm
Hoist Lift
20 ft
Air Consumption
60 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCS
Control
Pendant
Min. Between Hooks
16 5/16 in
Standards
ANSI/ASME B30.17
Reeving
1
Finish
Acrylic Resin Paint
Noise Level
83 dB
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Brake
Self Adjusting
Air Pressure
90 psi
Color
Yellow
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Air Inlet Gender
Female
Programmable
Non-Programmable
Maximum Lifting Capacity
500 lb
Maximum Air Consumption
60 scfm
Minimum Air Consumption
60 scfm
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Self-Adjusting
Chain Grade
Grade 80
Controls
Pendant
Number of Load Chains
1
Maximum Air Pressure
90 psi
Headroom
16 3/10 in
Includes Brake
Brake Included
Includes Clutch
Clutch Not Included
Body Finish
Painted
Included Components
Chain Container, External Speed Adjustment Screws
Mount Type
Hook Mounted - No Trolley
Air Inlet Type
NPT
Sound Level
83 dB
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Fixed Lift Speed
121 fpm
Body Material
Cast Aluminum
Minimum Air Pressure
60 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 121 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.