Zoro Homepage
This item is Discontinued.
Harrington Air Chain Hoist, 6000 lb. Cap., 10 ft. Lft TCR3000C-10

Air Chain Hoist, 6000 lb. Cap., 10 ft. Lft (Discontinued)

  • Mfr # TCR3000C-10
  • Zoro # G6692156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR3000C-10
Zoro #
G6692156
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17-11/16"
Inlet Size
1/2" NPT
Manufacturers Warranty Length
1 yr.
Housing Width
8-29/32"
Overall Length
22-3/16"
Overall Width
8-5/16"

Details

Load Capacity
6000 lb.
Lift Speed
10 fpm
Hoist Lift
10 ft
Air Consumption
71 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
22 3/16 in
Control
Pull Cord
Standards
ANSI/ASME B30.17
Reeving
1
Noise Level
92 dBA
Includes
Case Hardended Load Chain, Chain Container, Limit Switches, Built in Load Limiter
Finish
Acrylic Resin Paint
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Item
Air Chain Hoist
Brake
Self Adjusting
Air Pressure
90 psi

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.