Zoro Homepage
This item is Discontinued.
Harrington Air Chain Hoist, 6000 lb. Cap., 20 ft. Lft TCR3000C-20

Air Chain Hoist, 6000 lb. Cap., 20 ft. Lft (Discontinued)

  • Mfr # TCR3000C-20
  • Zoro # G9811286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR3000C-20
Zoro #
G9811286
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
17-11/16"
Manufacturers Warranty Length
1 yr.
Inlet Size
1/2" NPT
Housing Width
8-29/32"
Overall Width
8-5/16"
Overall Length
22-3/16"

Details

Load Capacity
6000 lb.
Lift Speed
10 fpm
Hoist Lift
20 ft
Air Consumption
71 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCR
Min. Between Hooks
22 3/16 in
Control
Pull Cord
Reeving
1
Standards
ANSI/ASME B30.17
Finish
Acrylic Resin Paint
Trolley Configuration
Hook Mounted - No Trolley
Brake
Self Adjusting
Color
Yellow
Noise Level
92 dBA
Item
Air Chain Hoist
Includes
Case Hardended Load Chain, Chain Container, Limit Switches, Built in Load Limiter
Air Pressure
90 psi

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.