Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, Pendant, 6000 lb., 20 ft.

  • Mfr # TCL3000P-20

  • Zoro # G4154879


product price: $15,566.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Housing Length
22 in
Hoist Lift
20 ft
Lift Speed
10 fpm
Air Consumption
85 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL3000P-20
Zoro #
G4154879
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 in
Chain Length
21 ft
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
11 5/16 in
Overall Width
11-5/16"
Overall Length
22"
Body Depth
22 11/16 in
Air Inlet Size
1 in
Body Width
11 5/16 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
21 3/32 in
Body Length
22 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 5/16 in

Details

Load Capacity
6,000 lb
Hoist Lift
20 ft
Lift Speed
10 fpm
Air Consumption
85 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCL
Control
Pendant
Min. Between Hooks
22 5/8 in
Reeving
1
Standards
ASME B30.16, ASME HST-5, EU ATEX
Finish
Powder Coated
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container
Noise Level
79 dB
Brake
Heavy Duty Disc
Color
Yellow
Air Pressure
90 psi
Controls
Pendant
Maximum Lifting Capacity
6,000 lb
Chain Finish
Nickel Plated
Body Material
Cast Aluminum
Included Components
Chain Container
Headroom
21 1/10 in
Fixed Lift Speed
10 fpm
Chain Grade
Grade 80
Number of Reeves
1
Overload Protection Included
Yes
Air Inlet Type
NPT
Includes Brake
Brake Included
Brake Type
Disc
Air Inlet Gender
Female
Maximum Air Consumption
141 cfm
Mount Type
Hook Mounted - No Trolley
Sound Level
79 dB
Minimum Air Pressure
60 psi
Number of Load Chains
1
Minimum Air Consumption
85 scfm
Lifting Hook Material
Carbon Steel
Body Finish
Powder Coated
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Not Included
Maximum Air Pressure
90 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Fixed Lift Speed 10 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.