Zoro Homepage

Air Chain Hoist, Powered Trolley, 1000 lb.

  • Mfr # TCRM500P-10

  • Zoro # G3365288


product price: $9,693.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Housing Length
15 39/64 in
Hoist Lift
10 ft
Lift Speed
37 fpm
Air Consumption
48 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCRM500P-10
Zoro #
G3365288
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
15 39/64 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Housing Width
28 29/32 in
Min. Radius Curve
137 13/16 in
Manufacturers Warranty Length
1 yr
Minimum Radius Curve
137 13/16 in
Maximum Lifting Length
10 ft
Overall Width
28-29/32"
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
19 5/16 in
For Min. Beam Flange Height
3 11/16 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
21 1/2 in
For Max. Beam Flange Width
5 in
Body Length
4 13/16 in
Overall Length
15-39/64"
Mfr. Warranty Length
1 yr
Body Width
15 19/32 in
Air Inlet Size
3/4 in
For Minimum Beam Height
3 11/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Lift Speed
37 fpm
Air Consumption
48 scfm
Hoist Mount
Air Powered Trolley
Min. Between Hooks
19 5/16 in
Control
Pendant
Standards
ASME B30.16, ASME HST-5
Reeving
1
Air Pressure
90 psi
Item
Air Chain Hoist
Color
Yellow
Fits Beam Flange W
2-9/32 in to 5 in
Noise Level
80 dB
Trolley Configuration
Air Powered Trolley
Brake
Self Adjusting
Finish
Powder Coated
Includes
Chain Container, Powered Trolley
Resistance Properties
Weather Resistant
Programmable
Non-Programmable
Includes Brake
Brake Included
Controls
Pendant
Air Inlet Gender
Female
Sound Level
80 dB
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Powder Coated
Number of Load Chains
1
Included Components
Chain Container, Powered Trolley
Minimum Air Pressure
60 psi
Chain Grade
Grade 80
Brake Type
Self-Adjusting
Minimum Air Consumption
48 cfm
Number of Reeves
1
Fixed Lift Speed
37 fpm
Includes Clutch
Clutch Not Included
Air Inlet Type
NPT
Mount Type
Geared Trolley
Maximum Air Pressure
90 psi
Maximum Lifting Capacity
1,000 lb
Headroom
19 3/10 in
Maximum Air Consumption
57 cfm
Chain Material
Black Carbon
Body Material
Cast Iron
Lifting Hook Material
Carbon Steel

Description

Air Chain Hoist, Mount Type Geared Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 37 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 5 in, Headroom 19 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 57 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Depth 21 1/2 in, Body Length 4 13/16 in, Body Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.