Zoro Homepage

Air Chain Hoist, Pull Cord, 1000 lb., 10 ft

  • Mfr # TCE500C-IIC-10

  • Zoro # G4154565


product price: $7,807.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000 lb.
Housing Length
16"
Lift Speed
41 fpm
Hoist Lift
10 ft
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE500C-IIC-10
Zoro #
G4154565
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16"
Housing Width
7 45/64 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr

Details

Load Capacity
1000 lb.
Lift Speed
41 fpm
Hoist Lift
10 ft
Air Consumption
81 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCE-IIC
Control
Pull Cord
Min. Between Hooks
14 13/16 in
Reeving
1
Standards
ASME B30.16, ASME HST-5, EU ATEX
Noise Level
83 dB
Air Pressure
90 psi
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container, Stainless Steel Load Chain
Brake
Heavy Duty Disc
Finish
Powder Coated
Item
Air Chain Hoist

Description

Air Chain Hoist, Load Capacity 1,000 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 10 ft, Lift Speed 41 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.