Zoro Homepage

Air Chain Hoist, Pull Cord, 1000 lb., 15 ft

  • Mfr # TCL500C-15

  • Zoro # G4154967


product price: $5,441.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
16 in
Lift Speed
41 fpm
Hoist Lift
15 ft
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL500C-15
Zoro #
G4154967
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
16 ft
Housing Width
7 45/64 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Length
16"
Overall Width
7-45/64"
Body Length
16 in
Body Depth
14 13/32 in
Mfr. Warranty Length
1 yr
Body Width
7 23/32 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 in
Minimum Retracted Length
16 5/16 in
Air Inlet Size
1/2 in

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.