Zoro Homepage

Air Chain Hoist, Pull Cord, 2000 lb., 10ft.

  • Mfr # TCW1000C2-10

  • Zoro # G4154687


product price: $9,127.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lb.
Housing Length
16"
Lift Speed
21 fpm
Hoist Lift
10 ft
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW1000C2-10
Zoro #
G4154687
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16"
Housing Width
7 45/64 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr

Details

Load Capacity
2000 lb.
Lift Speed
21 fpm
Hoist Lift
10 ft
Air Consumption
81 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCW
Control
Pull Cord
Min. Between Hooks
17 1/2 in
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
2
Noise Level
83 dB
Brake
Heavy Duty Disc
Trolley Configuration
Hook Mounted - No Trolley
Finish
Natural
Color
Gray
Item
Air Chain Hoist
Includes
Chain Container
Air Pressure
90 psi

Description

Air Chain Hoist, Load Capacity 2,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 10 ft, Lift Speed 21 fpm, Min. Between Hooks 17 1/2 in, Reeving 2, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.