Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, Pull Cord, 2000 lb., 15 ft

  • Mfr # TCL1000C2-15

  • Zoro # G4154915


product price: $9,062.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Housing Length
16 in
Hoist Lift
15 ft
Lift Speed
21 fpm
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL1000C2-15
Zoro #
G4154915
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
16 ft
Inlet Size
1/2 in NPT
Housing Width
7 45/64 in
Manufacturers Warranty Length
1 yr
Overall Length
16"
Overall Width
7-45/64"
Minimum Retracted Length
18 in
Body Depth
14 13/32 in
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
15 ft
Air Inlet Size
1/2 in
Mfr. Warranty Length
1 yr
Body Width
7 23/32 in
Body Length
16 in

Details

Load Capacity
2,000 lb
Hoist Lift
15 ft
Lift Speed
21 fpm
Air Consumption
81 scfm
Series
TCL
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
17 1/2 in
Control
Pull Cord
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
2
Brake
Heavy Duty Disc
Color
Yellow
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container
Air Pressure
90 psi
Noise Level
83 dB
Finish
Powder Coated
Minimum Air Pressure
60 psi
Chain Finish
Nickel Plated
Air Inlet Gender
Female
Brake Type
Disc
Number of Load Chains
2
Sound Level
83 dB
Fixed Lift Speed
21 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Air Consumption
81 scfm
Includes Clutch
Clutch Not Included
Body Material
Cast Aluminum
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Maximum Air Consumption
64 cfm
Headroom
18 in
Maximum Air Pressure
90 psi
Air Inlet Type
NPT
Body Finish
Powder Coated
Maximum Lifting Capacity
2,000 lb
Controls
Pull Cord
Chain Grade
Grade 80
Programmable
Non-Programmable
Includes Brake
Brake Included
Number of Reeves
2
Included Components
Chain Container

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.