Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, Pull Cord, 2000 lb., 15 ft

  • Mfr # TCW1000C2-15

  • Zoro # G4154678


product price: $9,775.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lb.
Housing Length
16"
Lift Speed
21 fpm
Hoist Lift
15 ft
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW1000C2-15
Zoro #
G4154678
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16"
Manufacturers Warranty Length
1 yr
Housing Width
7 45/64 in
Inlet Size
1/2 in NPT

Details

Load Capacity
2000 lb.
Lift Speed
21 fpm
Hoist Lift
15 ft
Air Consumption
81 scfm
Series
TCW
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
17 1/2 in
Control
Pull Cord
Reeving
2
Standards
ASME B30.16, ASME HST-5, EU ATEX
Finish
Natural
Color
Gray
Item
Air Chain Hoist
Air Pressure
90 psi
Brake
Heavy Duty Disc
Noise Level
83 dB
Includes
Chain Container
Trolley Configuration
Hook Mounted - No Trolley

Description

Air Chain Hoist, Load Capacity 2,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 15 ft, Lift Speed 21 fpm, Min. Between Hooks 17 1/2 in, Reeving 2, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.