Zoro Homepage

Air Chain Hoist, Pull Cord, 6000 lb., 20 ft

  • Mfr # TCL3000C-20

  • Zoro # G4154845


product price: $12,765.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Housing Length
22 in
Lift Speed
10 fpm
Hoist Lift
20 ft
Air Consumption
85 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL3000C-20
Zoro #
G4154845
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 in
Chain Length
21 ft
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
11 5/16 in
Overall Width
11-5/16"
Overall Length
22"
Body Width
11 5/16 in
Maximum Lifting Length
20 ft
Air Inlet Size
1 in
Minimum Retracted Length
21 3/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 5/16 in
Body Length
22 in
Body Depth
22 11/16 in

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Fixed Lift Speed 10 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.