Zoro Homepage

Beam Clamp, 2000 lb.

  • Mfr # UBC010

  • Zoro # G7019756


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Operation
Manual
Material
Steel
Safe Working Load
2,000 lb
Jaw Capacity
3 in to 7-1/2 in
Overall Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC010
Zoro #
G7019756
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 1/4 in
Manufacturers Warranty Length
2 yr
Minimum Beam Width
3 in
Attachment Diameter
7/8 in
Overall Depth
3 in
Maximum Beam Thickness
7/8 in
Minimum Beam Thickness
3 in
Maximum Beam Width
7 1/2 in

Details

Item
Beam Clamp
Operation
Manual
Material
Steel
Safe Working Load
2,000 lb
Jaw Capacity
3 in to 7-1/2 in
Lifting Point
Shaft
Standards
ASME B30.16, ASME B30.20, ASME BTH-1
Jaw Material
Steel
Locking Type
Bowma Nut Lock
Working Load Limit
2,000 lb
Compatible Beam Shape
Flat
Minimum Jaw Opening
3 in
Maximum Jaw Opening
7 1/2 in
Attachment Type
Shaft
Clamp Type
Beam Flange Clamp
Beam Mount Location
Bottom, Top

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 7 1/2 in, Minimum Jaw Opening 3 in, Working Load Limit 2,000 lb, Attachment Type Shaft, Maximum Beam Thickness 7/8 in, Compatible Beam Shape Flat, Minimum Beam Thickness 3 in, Attachment Diameter 7/8 in, Beam Mount Location Bottom, Top, Maximum Beam Width 7 1/2 in, Minimum Beam Width 3 in, Overall Depth 3 in, Overall Width 12 1/4 in, Standards ASME B30.16, ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.