Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, 6000 lb.

  • Mfr # UBC030

  • Zoro # G8490526


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Operation
Manual
Material
Steel
Safe Working Load
6,000 lb
Jaw Capacity
4 in to 12 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC030
Zoro #
G8490526
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Manufacturers Warranty Length
2 yr
Maximum Beam Width
12 in
Maximum Beam Thickness
1 in
Overall Depth
4 1/4 in
Minimum Beam Width
4 in
Attachment Diameter
1 1/4 in
Minimum Beam Thickness
4 in

Details

Item
Beam Clamp
Operation
Manual
Material
Steel
Safe Working Load
6,000 lb
Jaw Capacity
4 in to 12 in
Lifting Point
Shaft
Locking Type
Bowma Nut Lock
Standards
ASME B30.16, ASME B30.20, ASME BTH-1
Jaw Material
Steel
Working Load Limit
6,000 lb
Attachment Type
Shaft
Compatible Beam Shape
Flat
Minimum Jaw Opening
4 in
Clamp Type
Beam Flange Clamp
Beam Mount Location
Bottom, Top
Maximum Jaw Opening
12 in

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 in, Minimum Jaw Opening 4 in, Working Load Limit 6,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness 4 in, Attachment Diameter 1 1/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 12 in, Minimum Beam Width 4 in, Overall Depth 4 1/4 in, Overall Width 19 3/4 in, Standards ASME B30.16, ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.