Zoro Homepage

Beam Clamp, Manual, 20,000 lb.

  • Mfr # UBC100

  • Zoro # G0861262


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Operation
Manual
Material
Steel
Safe Working Load
20,000 lb
Jaw Capacity
6 in to 13-1/4 in
Overall Width
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC100
Zoro #
G0861262
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 1/2 in
Manufacturers Warranty Length
2 yr
Attachment Diameter
1 3/4 in
Minimum Beam Thickness
6 in
Minimum Beam Width
6 in
Overall Depth
6 in
Maximum Beam Width
13 1/4 in
Maximum Beam Thickness
1 3/4 in

Details

Item
Beam Clamp
Operation
Manual
Material
Steel
Safe Working Load
20,000 lb
Jaw Capacity
6 in to 13-1/4 in
Lifting Point
Shaft
Jaw Material
Steel
Locking Type
Bowma Nut Lock
Standards
ASME BTH-1 ASME B30.20 ASME B30.16
Clamp Type
Beam Flange Clamp
Beam Mount Location
Bottom, Top
Minimum Jaw Opening
6 in
Attachment Type
Shaft
Compatible Beam Shape
Flat
Maximum Jaw Opening
13 1/4 in
Working Load Limit
20,000 lb

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 13 1/4 in, Minimum Jaw Opening 6 in, Working Load Limit 20,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 3/4 in, Compatible Beam Shape Flat, Minimum Beam Thickness 6 in, Attachment Diameter 1 3/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 13 1/4 in, Minimum Beam Width 6 in, Overall Depth 6 in, Overall Width 22 1/2 in, Standards ASME B30.16, ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.