Zoro Homepage

Bottom Hook Assembly

  • Mfr # E2D1021125

  • Zoro # G1913171


product price: $416.99
/ea
Free Shipping & Returns

Key Features

For Use With
ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)-
For Use With Mfr. Model Number
ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)-
Fits Brand
Harrington Hoists Inc
Material
Carbon Steel
Includes
Safety Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2D1021125
Zoro #
G1913171
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3 in

Details

Item
Bottom Hook Assembly
For Use With
ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)-
For Use With Mfr. Model Number
ED125(S,DA,DS, and DSA)-10, ED125(S,DA,DS, and DSA)-15, ED125(S,DA,DS, and DSA)-19, ED220(S,DA,DS, and DSA)-10, ED220(S,DA,DS, and DSA)-15, ED220(S,DA,DS, and DSA)-19, ED250(S,DA,DS, and DSA)-10, ED250(S,DA,DS, and DSA)-15, ED250(S,DA,DS, and DSA)-20, ED350(S,DA,DS, and DSA)-10, ED350(S,DA,DS, and DSA)-15, ED350(S,DA,DS, and DSA)-20, ED400(S,DA,DS, and DSA)-10, ED400(S,DA,DS, and DSA)-15, ED400(S,DA,DS, and DSA)-19, ED525(S,DA,DS, and DSA)-
Fits Brand
Harrington Hoists Inc
Material
Carbon Steel
Includes
Safety Latch
Compatible Series
ED
Compatible Load Capacity
250 lb, 350 lb, 500 lb
Compatible Hoist Type
Electric Chain Hoists

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 350 lb, 500 lb, Compatible Series ED, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3 in, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.