Zoro Homepage

Bottom Hook for 1 1/2 Ton Lever Hoist

  • Mfr # L5BU0151021

  • Zoro # G6037412


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
For Use With Mfr. Model Number
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5BU0151021
Zoro #
G6037412
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4.1 in

Details

Item
Bottom Hook for 1 1/2 Ton Lever Hoist
For Use With
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
For Use With Mfr. Model Number
LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Carbon Steel
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
L5LB
Compatible Load Capacity
3,000 lb

Description

Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.1 in, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.