Bottom Hook for 2 Ton Lever Hoist
Mfr # L5BU0201021
Zoro # G6020104
product price: $291.99
/ea
Free Shipping & Returns
Key Features
For Use With
LB020-10, LB020-15, LB020-20, LB020-5
For Use With Mfr. Model Number
LB020-10, LB020-15, LB020-20, LB020-5
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L5BU0201021
Zoro #
G6020104
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
4.7 in
Details
Item
Bottom Hook for 2 Ton Lever Hoist
For Use With
LB020-10, LB020-15, LB020-20, LB020-5
For Use With Mfr. Model Number
LB020-10, LB020-15, LB020-20, LB020-5
Fits Brand
Harrington Hoists
Includes
Safety Latch
Material
Steel Alloy
Compatible Load Capacity
4,000 lb
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
L5LB
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 4.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.