Zoro Homepage

Bottom Hook

  • Mfr # M3021A075

  • Zoro # G4029448


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Latch
Fits Brand
Harrington Hoists
For Use With Mfr. Model Number
CB080-10, CB080-20, CB080-8
Product Type
Bottom Hook Assembly
Compatible Load Capacity
16,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3021A075
Zoro #
G4029448
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
9.1 in

Details

Includes
Safety Latch
Fits Brand
Harrington Hoists
For Use With Mfr. Model Number
CB080-10, CB080-20, CB080-8
Item
Bottom Hook Assembly
Product Type
Bottom Hook Assembly
Compatible Load Capacity
16,000 lb
Compatible Series
CB
Material
Carbon Steel
Compatible Hoist Type
Manual Chain Hoists

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 16,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 9.1 in, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.