Zoro Homepage

Bottom Hook

  • Mfr # M3021A150

  • Zoro # G4029411


product price: $6,978.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Latch
For Use With Mfr. Model Number
CB150-10, CB150-12, CB150-12-12, CB150-20
Fits Brand
Harrington Hoists
Product Type
Bottom Hook Assembly
Overall Width
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3021A150
Zoro #
G4029411
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
10.8 in

Details

Item
Bottom Hook Assembly
Includes
Safety Latch
For Use With Mfr. Model Number
CB150-10, CB150-12, CB150-12-12, CB150-20
Fits Brand
Harrington Hoists
Product Type
Bottom Hook Assembly
Compatible Load Capacity
30,000 lb
Material
Carbon Steel
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
CB

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 30,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 10.8 in, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.